High Country Plastics Half Moon Up Right, HMUR-48, 48 Gallons
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Half Moon Up Right, HMUR-48, 48 Gallons
Upright Water Caddy allows you to take 48 Gallons of fresh water with you on your next road trip and will fit in most trailers against a flat wall. Caddy is manufactured with FDA approved Polyethylene so clean water added is safe for you and your animals to drink. Features include two 3/4" shut off valves and two 3/4" molded in aluminum drain inserts to prevent breakage, failure or sun rot. Translucent plastic allows you to see the water level; easy filling from top cap and drains from bottom valve. Includes (2) 1" x 55" straps for easy installation.
Upright Water Caddy allows you to take 48 Gallons of fresh water with you on your next road trip and will fit in most trailers against a flat wall. Caddy is manufactured with FDA approved Polyethylene so clean water added is safe for you and your animals to drink. Features include two 3/4" shut off valves and two 3/4" molded in aluminum drain inserts to prevent breakage, failure or sun rot. Translucent plastic allows you to see the water level; easy filling from top cap and drains from bottom valve. Includes (2) 1" x 55" straps for easy installation.
PRICE
$229.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 18 in |
| Height | 12 in |
| Weight | 26 lbs |
Product Details
| Capacity | 48 gal |
| Includes | Two 3/4" shut-off valves |
| Material | Polyethylene |
| Description | Half Moon Up Right |
| Color | White |
| Manufacturers Part Number | HMUR-48 |
| Brand | High Country Plastics |