Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
High Country Plastics

Model # :WBB2081917

MPN #: PKB-2T

High Country Plastics Pannier Box, Set of 2, PKB-2T

Product Description
This heavy-duty pack box is made to withstand years of back-country packing. Lightweight yet durable poly construction is impact-resistant and won't shatter. Our pack boxes are as functional as they are durable. All panniers come with aluminum screw inserts on the bottom to install our part #PLEG, set of 8 legs to convert the boxes into a 33" high table at your camp site. The lids double as your table top when not in use and secure to the boxes with plastic tabs. The sides are curved to fit comfortably on your pack horse or mule. Each box comes with blended poly-nylon straps for extra strength in attaching the boxes to your pack frame and easy length adjustment.

PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width14 in
Height18 in
Weight32 lbs

Product Details

MaterialPlastic
DescriptionPannier Box
ColorBrown
Manufacturers Part NumberPKB-2T
BrandHigh Country Plastics