Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2190610

MPN #: D0800

Thermo Scientific Barnstead Bantam™ Deionizer D0800, 120V

Product Description
Customize the Thermo Scientific™ Bantam™ Deionizer to your specific application by selecting the appropriate cartridge. An ideal choice for an economical way to deionize water, this deionizer allows you to easily view resistivity directly from the unit.

Features:
  • Ideal for applications requiring up to 38L/hr. of purified water
  • Point-of-use polishing of pre-treated water or single-stage treatment of tap water
  • Direct-reading purity monitor
  • Mounts on benchtop or wall
  • Resistivity - 25,000 to 18,000,000 Ω·cm
Includes:
  • 3 ft. (91cm) inlet tubing
Requires:
  • Cartridges (sold separately)
Recommended for:
  • Pre-treatment
  • Deionization
Note:
  • Designed for non-pressurized applications. Output water must be diverted to an atmospherically vented receptacle; no back pressure can be accepted.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,879.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth8-3/4 in
Height28-1/2 in

Product Details

Flow RateUp to 38 L/hr
TypeWater Purification Systems
Voltage120 V
Operating Pressure5-70 psi
Package Quantity1
DescriptionBarnstead Bantam Deionizer
Hertz50/60 Hz
Manufacturers Part NumberD0800
BrandThermo Scientific