Thermo Scientific Barnstead Full Size Pretreatment and Scale Eliminator Cartridge D8921, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Barnstead Full Size Pretreatment and Scale Eliminator Cartridges are ideal for softening, deionization, organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8" barb hose connections on each end. See when resin is exhausted in cartridges by color change indicator. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work. Purify water volumes up to 75L/hr with a capacity of 1250 grains/1000 gal.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$215.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Flow Rate | Up to 75 L/hr |
| Type | Water Cartridges and Filters |
| Capacity | 1250 grains/1000 gal |
| Package Quantity | 1 |
| Description | Barnstead Hose Nipple Cartridge |
| Manufacturers Part Number | D8921 |
| For Use With | Hose Nipple Cartridge Systems |
| Color Indicator | Yes |
| Resin Type | Mixed-Bed and Strong Cation Exchange, Activated Charcoal |
| Cartridge Type | Pretreatment and Scale Eliminator |
| Brand | Thermo Scientific |