Thermo Scientific Barnstead Ultrapure Cartridge D0809, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This High Capacity Cartridge removes ionized impurities to produce high resistivity water with a neutral pH. It works with the Barnstead Bantam Deionizer and B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$225.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 875 grains |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D0809 |
| For Use With | Barnstead Bantam Deionizer, B-Pure Systems |
| Color Indicator | No |
| Resin Type | Mixed-Bed |
| Cartridge Type | Ultrapure |
| Brand | Thermo Scientific |