Thermo Scientific Barnstead Ultrapure and Oxygen Removal Cartridge D8809, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Barnstead Ultrapure and Oxygen Removal Cartridge removes ionized impurities and oxygen to produce high purity water. It has an ultrapure, oxygen removal resin and a capacity of 455 grains/30g. It is for use with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$245.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 455 grains/30g |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D8809 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Ultrapure, Oxygen Removal |
| Cartridge Type | Ultrapure and Organic Removal |
| Brand | Thermo Scientific |