Thermo Scientific Barnstead Ultrapure, Oxygen, and Organic Removal Cartridge D8811, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Full Size Barnstead Ultrapure, Oxygen, and Organic Removal Cartridge removes ionized impurities, oxygen, and organics to produce high purity water. It has a capacity of 365 grains/2000 gal./12g. For use with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$225.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 365 grains/2000 gal./12g |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D8811 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Ultrapure, Oxygen and Organic Removal |
| Cartridge Type | Ultrapure, Oxygen and Organic Removal |
| Brand | Thermo Scientific |