Thermo Scientific Barnstead 2/3 Size Mixed Bed and Organic Removal Cartridge D8951, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Barnstead 2/3 Size Mixed-Bed and Organic Removal Cartridges are ideal for softening, deionization, organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8" barb hose connections on each end and include tapered straight nipple for 3/8" ID tubing. Color change indicator that identifies when resin is exhausted in the cartridges. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work. Purify water volumes up to 75L/hr with a capacity of 470 grains/ 2000 gal.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$205.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2/3 Size |
| Flow Rate | Up to 75 L/hr |
| Type | Water Cartridges and Filters |
| Capacity | 470 grains/2000 gal |
| Package Quantity | 1 |
| Description | Barnstead Hose Nipple Cartridge |
| Manufacturers Part Number | D8951 |
| For Use With | Hose Nipple Cartridge Systems |
| Color Indicator | Yes |
| Resin Type | Mixed-Bed Ion Exchange with Activated Carbon |
| Cartridge Type | Mixed-Bed and Organic Removal |
| Brand | Thermo Scientific |