Makita®Barrel Grip Jig Saw, 4351FCT, Tool-Less, L.E.D. Light, 800-2,800 SPM, Var. Speed, Orb.
Write a Review
|
Questions & Answers (0)
Product Description
Makita® Barrel Grip Jig Saw, 4351FCT, Tool-Less, L.E.D. Light, 800-2,800 SPM, Var. Speed, Orbital
40% Less Tool Vibration with the Lowest Noise Level in its Class, Built-in L.E.D. light illuminates the work area. 3 orbital settings plus straight cutting with powerful 6.3 AMP motor for cutting in all varieties of materials. Variable speed control dial (800-2, 800 SPM) enables user to match the speed to the application. "Tool-less" blade change system for fast and easy blade installation and removal. 40% less tool vibration with the lowest noise level in its class. Electronic speed control maintains constant speed under load. Soft start feature for smooth start-ups. Die-cast aluminum base adjusts up to 45° right or left and positive stop at 90° for solid cutting performance. Built-in dust blower clears the line of cut for greater accuracy. Ergonomically designed rubberized barrel grip is closer to work surface for more precision cuts. Onboard hex wrench for fast, accurate bevel adjustments. Uses Tang shank blades only.
40% Less Tool Vibration with the Lowest Noise Level in its Class, Built-in L.E.D. light illuminates the work area. 3 orbital settings plus straight cutting with powerful 6.3 AMP motor for cutting in all varieties of materials. Variable speed control dial (800-2, 800 SPM) enables user to match the speed to the application. "Tool-less" blade change system for fast and easy blade installation and removal. 40% less tool vibration with the lowest noise level in its class. Electronic speed control maintains constant speed under load. Soft start feature for smooth start-ups. Die-cast aluminum base adjusts up to 45° right or left and positive stop at 90° for solid cutting performance. Built-in dust blower clears the line of cut for greater accuracy. Ergonomically designed rubberized barrel grip is closer to work surface for more precision cuts. Onboard hex wrench for fast, accurate bevel adjustments. Uses Tang shank blades only.
PRICE
$299.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Stroke Length | 1 in |
Product Details
| Style | Barrel Grip |
| Max Cutting Capacity (Wood) | 5-5/16 |
| Type | Kit |
| Corded/Cordless | Corded |
| Description | Barrel Grip Jig Saw |
| Manufacturers Part Number | 4351FCT |
| Amperage | 6.3 A |
| Strokes/Min | 800-2800 |
| Brand | Makita |