Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131269

MPN #: FX2221-Z

Flex Cordless Barrel Handle Jig Saw Bare Tool, 24V, 800-3500 SPM

Product Description
Cut with ultimate precision and control with the Flex 24V Brushless Barrel Grip Jigsaw. This versatile jigsaw features four adaptable speeds and auto mode. Dual-guide blade holder improves accuracy and a LED light ensures confidence in every cut. Switch blades mid-work easily using the one-touch blade eject system. This jigsaw delivers the Flex Advantage: unmatched 24V battery power, long runtime and faster charging (battery and charger sold separately). All this, protected by a dependable 5-year warranty.

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers (batteries and chargers sold separately)
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Four Speeds With Auto Mode: Controlled and precise cuts
  • One-Touch Blade Eject: Allows quick blade changes
  • Dual Guide Blade Holder: Double rollers ensure maximum cut accuracy
  • Powered By 24V Lithium: Battery sold separately
  • Flex 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools (battery and charger sold separately)
  • End-To-End 5 Year Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers
  • Includes:Barrel Grip Jigsaw, Hex Key, Base Plate Cover, Chip Guard, Anti-Splinter Insert, Dust Port, 3-1/4" (83 mm) 20 TPI T-Shank Flex Blade, 4" (100 mm) 5~6 Progressive TPI T-Shank Flex Blade


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16
Weight6 lbs

Product Details

Max Cutting Capacity (Wood)4-3/4"
Variable SpeedYes
Corded/CordlessCordless
Bevel CapacityAngle Range: 45°
Capacity in Wood4-3/4"
Orbital ActionYes, 3 Settings
Operating Temperature-4 to 104°F (-20 to 40°C)
Batteries IncludedNo
LED LightIlluminates dark work areas
Construction TypeDouble Insulated
Blade TypeJig Saw T-Shank
Manufacturers Part NumberFX2221-Z
Strokes/Min800 - 3500
BrandFLEX
Battery TypeLithium-Ion
TypeBare Tool
Number of Blades Included2
ColorBlack
No Load Speed800 - 3500 SPM
Switch TypeLED
Storage Temperature< 122°F (< 50°C) °F
Handle TypeBarrel Handle
StyleBarrel Grip
Capacity in Mild Steel3/8"
Voltage24 V
IncludesBarrel Grip Jigsaw, Hex Key, Anti-Splinter Insert, Dust Port, T-Shank Flex Blade
Package Quantity1
Lock OnYes

Warranty

Warranty5

Compliance & Certifications

CertificationsUL Listed