Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3131365

MPN #: FAM20301-10

Flex Jig Saw Blade w/ Blister Packaging, Pack of 10

Product Description
The Flex 10-piece Jigsaw Blade kit provides a range of specialized blades with a precise fit for both Flex Barrel Grip and Flex D-Handle jigsaws. Featuring several key blade styles, this kit delivers ultimate versatility to meet various cutting application demands. Both high carbon steel and bi-metal constructions deliver the long-lasting quality your job demands-withstanding even extended use on both wood and metal applications. And they all come organized in a tough storage case.

Features:
  • Max Precision
    Long-lasting, quality control
  • All Key Blade
    Wide range for numerous cutting applications
  • High Carbon Steel and Hi-Speed Steel
    Exceptional long life for wood and metal materials
  • Case Included
    Blade storage and organization
  • Variety of blades for key applications
  • Precision ground
  • Swiss Made


PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-15/16

Product Details

TypeSaw Blade
MaterialSteel, Metal
Package Quantity10
ColorBlack
Blade TypeT-shank Hi Speed Steel and High Carbon Steel Blades
Manufacturers Part NumberFAM20301-10
BrandFLEX