Features:
- Please see K-3578 series toilets for full details
Weights & Dimensions
| Width | 14-15/16 in |
| Depth | 30-11/16 in |
| Height | 17-1/4 in |
| Rough-In Size | 4 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Flush Valve | No |
| Color | White |
| Series | Barrington |
| Liters per Flush | 3.8 |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | Pressure Lite |
| Manufacturers Part Number | 4305-0 |
| Shape | Elongated |
| Brand | Kohler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME A112.19.2,CSA B45.1 |
| ADA Compliant | No |