Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798671

MPN #: 3519-0

Kohler® Highline® Classic Two-Piece Elongated Toilet, 1.0 GPF

Product Description
Highline Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation. This toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 30% over 1.6-gallon toilets, offering a water savings of more than 5,000 gallons of water per toilet, per year.

Features:
  • Elongated bowl offers added room and comfort
  • Equipped with Sloan FLUSHMATE® – Sloan® Valve Company
  • Polished Chrome trip lever
  • 1.0 gpf (3.8 lpf)
  • 2-1/4" (57 mm) fully glazed trapway
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Left-hand trip lever
Installation:
  • Seat and supply line sold separately
  • Standard 12" (305 mm) rough-in


PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth30-1/8 in
Height31-1/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1 gal/flush gal/flush
Flush ValveYes
ColorWhite
SeriesHighline Classic
Liters per Flush3.8
Mounting LocationFloor
MaterialVitreous China
Flush TypePressure Lite
Manufacturers Part Number3519-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes