Features:
- Elongated bowl offers added room and comfort
- Equipped with Sloan FLUSHMATE® – Sloan® Valve Company
- Polished Chrome trip lever
- 1.6 gpf (6.0 lpf)
- Seat and supply line sold separately
- Standard 12" (305 mm) rough-in
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 30-1/2 in |
| Height | 29-3/4 in |
| Rough-In Size | 12 in |
Product Details
| Gallons per Flush | 1.6 gal/flush gal/flush |
| Flush Valve | Yes |
| Color | White |
| Series | Wellworth Classic |
| Liters per Flush | 6 |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | Pressure Lite |
| Manufacturers Part Number | 3505-RA-0 |
| Shape | Elongated |
| Brand | Kohler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME A112.19.2,CSA B45.1 |
| ADA Compliant | No |