Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WBB3147443

MPN #: KD16X16

Kee Safety® Dome® Railing Kit For Skylight Protection, 192"L x 192"W x 42"H, Gray

Product Description
Free-standing, Non-penetrating Guardrail system primarily for fall protection around Skylights and Smoke Vents. Material provided for railing measuring up to 192" x 96". Length is Adjustable, Max 768. Horizontal Pipes can be cut on site to specific dimensions. Steel Gray Pipe & Fittings, Recycled PVC Black Weighted Bases.

Don't leave holes in your safety procedures: Kee Dome® is a modular system designed specifically to prevent falls through skylights, roof lights and dome lights. The modular Kee Dome® system allows contractors and maintenance crews to access rooftops for repair and maintenance work safely and easily without the risk of falling through glazed areas.

Mounting Location: Perimeter installation around Skylights and Smoke Vents

Quick Assembly: The Kee Dome® system has standard components which can be assembled around the designated area with maximum speed. These include vertical posts, hand and knee rails with associated 90° corner components, and special recycled PVC feet with clamping rings.

Fully Modular: Although designed as a permanent solution, the Kee Dome® system is fully modular, so it can also be expanded to suit any size skylight. It's one solution for many different sizes. The system is suitable for use on all roof surfaces, with a maximum pitch of 3°.

Fully Compliant: Kee Dome® uses industry-leading Kee Klamp® components that are galvanized, making the system long-lasting and virtually maintenance-free. Kee Dome® has also been independently tested to BS EN ISO 14122 Part 3 and OSHA Standard 29 CFR 1910.23.

Versatile: Fits square and rectangular skylights, rooflights and dome lights.

Modular System: All sizes of raised roof lights can be protected with the same product.

Simple Installation: The Kee Dome® system can be assembled using simple hand tools.

Protecting People from a Dangerous Hazard: Kee Dome® creates a barrier around the skylight to prevent workers from contacting the skylight. This system protects the skylight with a non-penetrating railing without damaging or puncturing the roof.

Certified at our advanced testing facility: Kee Safety® runs one of the world's leading test and training centres at its UK Head Office. Run by a team of industry experts, this state-of-the-art facility ensures Kee Safety® meets the needs of its customers, provides them with fully compliant products, and drives new innovation with the purpose of separating people from hazards.

Standards:
  • Kee Dome® is designed to be compliant with OSHA 1910.29(b)(3) and 1910.28(b)(3)(i)(B)
  • Complies with BS EN ISO 14122 Part 3


PRICE
$5,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length192 in
Width192 in
Height42 in
Weight528 lbs
Rail Diameter1-1/2 in
Middle Rail Height21 in

Product Details

Assembly RequiredYes
TypeSafety Railing Kit
ColorGray
Mounting LocationSurface
FinishGalvanized
MaterialSteel, PVC
Manufacturers Part NumberKD16X16
BrandKee Safety

Compliance & Certifications

CertificationsOSHA 1910.28(B)(3)(i), BS EN ISO 14122 Part 3