Basement Floor Jack FJB-150 54" to 150" 5175 Lb. Extended Cap.
|
Questions & Answers (0)
Product Description
Basement Floor Jacks provide extra support for leveling/stabilizing floor beams and joists during construction and repairs. Telescopic-style jack features removable pins to allow you to properly position the brace for improved leveling. End pad includes a screw and turning bar for easy height adjustment. Rugged all-welded steel construction has a durable red-oxide finish.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 54 in |
| Raised Height | 150 in |
| Weight Capacity | 11200 lbs |
| Weight | 37 lbs |
| Lifting Capacity | 11200 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | FJB-150 |
| Adjustment Type | Screw |
| Brand | Vestil |