Chrome Steel Leveling Jack LJ-17 4-1/2" to 21-1/2" 5000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
LEVELING JACK
Leveling Jacks are designed for permanent installation. Screw-style jack holds platforms and other equipment in place and stabilize them at the required height. Simply drill a 1-¼" diameter hole through the platform to be leveled and bolt the platform between the upper and lower flanges of the jack's divided housing. Leveling Jack has an 8-½"L handle that folds down when not in use. 3-7/8" diameter swivel base features a slip-resistant rubber pad on the bottom. Screw diameter is 1-¼" and lift rate is ¼" per crank revolution.
Leveling Jacks are designed for permanent installation. Screw-style jack holds platforms and other equipment in place and stabilize them at the required height. Simply drill a 1-¼" diameter hole through the platform to be leveled and bolt the platform between the upper and lower flanges of the jack's divided housing. Leveling Jack has an 8-½"L handle that folds down when not in use. 3-7/8" diameter swivel base features a slip-resistant rubber pad on the bottom. Screw diameter is 1-¼" and lift rate is ¼" per crank revolution.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 4-1/2 in |
| Raised Height | 21-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 14 lbs |
| Lifting Capacity | 5000 lbs |
Product Details
| Assembly Required | No |
| Type | Leveling |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | LJ-17 |
| Adjustment Type | Hand Crank |
| Brand | Vestil |