Bankers Box SmoothMove Basic Boxes are constructed of strong, 32 ECT B-Flute corrugated cardboard. Tape required for assembly and closure. These moving boxes are pre-printed for easy labeling. Reusable and recyclable. Perfect for use in the office, home, school, or wherever you need to move or store important items. Pack all essentials in these easy to use corrugated cardboard moving and storage boxes.
Bankers Box® SmoothMove Basic Small Moving Boxes, 18"L x 12"W x 12"H, Kraft/Blue, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 12 in |
| Weight Capacity | 65 lbs |
| Weight | 25.9 lbs |
| Size | Small |
Product Details
| Type | Standard Moving Boxes |
| Box Style | Regular Slotted |
| Color | Kraft/Blue |
| Closure | Shipping Tape (Sold Separately) |
| Total Recycled Content | 60% |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Percent Pre Consumer Recycled Content | 10% |
| Post Consumer Recycled Content | 50% |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | FEL7713801 |
| Brand | Bankers Box |