Elma Basket For EP60H, S60H, P60H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 100 4243
Basket for EP60H, S60H, P60H
Basket for EP60H, S60H, P60H
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10" in |
| Width | 4.1" in |
| Height | 3.7" in |
| Inside Height | 3.7" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 111 3050 |
| For Use With | Elmasonic EP60H, S60H, and P60H Ultrasonic Cleaner |
| Brand | Elma |