Elma Basket Stainless Steel For S900H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 100 9035
Basket Stainless Steel For S900H
Basket Stainless Steel For S900H
PRICE
$919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21.5" in |
| Width | 18.1" in |
| Height | 7.5" in |
| Inside Height | 7.5" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 110 7641 |
| For Use With | Elmasonic S900H Ultrasonic Cleaner |
| Brand | Elma |