Marlin Steel Small Parts Wire Basket 4 Openings / Inch 7x5x2 Stainless Steel Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Rectangular material handling basket with handles and mesh that is four openings per linear inch. Robust quality that is ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so that parts do not get crushed inside the basket. 100% USA Made.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 4 in |
| Inside Length | 7 in |
| Inside Width | 5 in |
| Inside Height | 2 in |
| Weight | 0.7 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00368222-38 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |