Marlin Steel Wire Mesh Basket 02035003-38 - 20-1/4"L x 17-3/16"W x 2-1/2"H Stainless Steel, Natural
Write a Review
|
Questions & Answers (0)
Product Description
These steel baskets are ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 17-3/16 in |
| Height | 2-1/2 in |
| Inside Length | 20 in |
| Inside Width | 16 in |
| Inside Height | 1-11/16 in |
| Weight Capacity | 50 lbs |
| Weight | 10 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Dividers | 24, Adjustable |
| Style | With Dividers and Lid |
| Capacity | 0.3125 ft³ |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 02035003-38 |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |