Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :WBB2213619

MPN #: 368050-38

Marlin Steel Basket with Lid 368050-31 - Electropolished Stainless Steel - 14"L x 10"W x 6"H Qty 1-4

Product Description
Stainless steel material handling parts washing basket with a lid and hinge. Constructed with four mesh openings per linear inch. Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings. 100% USA Made.

PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width10 in
Height6 in
Inside Length14 in
Inside Width10 in
Inside Height6 in
Weight7 lbs
Thickness0.25 in

Product Details

TypeRectangular Mesh Basket
Min Purchase Quantity1
ColorGray
StyleWith Lid
MaterialStainless Steel Mesh
Package Quantity1
Manufacturers Part Number368050-38
BrandMarlin Steel

Warranty

Warranty90 days