Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079328

MPN #: 1118049000

Blickman Bassinet, 31"L X 17 3/4"W X 38 1/2"H, w/ Open Cabinet, Stainless Steel

Product Description
This bassinet has a stainless steel frame with an open cabinet with two 16 5/8" deep storage compartments. The right side includes a non removable stainless steel shelf. Place basket inside the frame in flat and Trendelenburg positions. Basket and mattress sold separately.

Features:
  • Stainless steel frame with inverted "U frame" that supports flat and Trendelenburg positions
  • Two open 17" deep storage compartments. The right side includes a non removable shelf
  • Cabinet inside dimensions (WxHxD): 29" x 13 3/4" x 16 5/8"
  • 4" ball bearing swivel casters, two with brakes
  • Include basket and mattress pad by purchasing the Bassinet Kit


PRICE
$2,165.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width17-3/4 in
Height38-1/2 in

Product Details

Assembly RequiredNo
TypeBassinets
Material304 Stainless Steel
Package Quantity1
DescriptionBassinet with Open Cabinet
ColorStainless Steel
Manufacturers Part Number1118049000
BrandBlickman

Warranty

WarrantyLifetime Limited