Canarm® Bath Exhaust Fan Lo-Sone, 50 CFM, 0.7 Sones,120V
Write a Review
|
Questions & Answers (0)
Product Description
Canarm®'s CP series fans are ultra quiet and come complete with efficient and long lasting capacitor start motor. Ultra quiet operation. Plug in permanently lubricated motor engineering for continuous operation. Motor comes with a built in overload disconnect for safety and long life. Holds an ETL evaluation and conforms to UL and cUL safety standards. Rugged 26 GA galvanized steel housing. Detachable 4" polymeric collar which includes a light weight built-in back draft damper.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7-1/2 in |
| Height | 3-5/8 in |
| Weight | 6 lbs |
| Duct Size | 4 in |
Product Details
| Type | Bath Fan |
| CFM | 50 CFM |
| Color | White |
| Mounting Location | Ceiling |
| Wattage | 17 W |
| Voltage | 120 V |
| Phase | 1 |
| Manufacturers Part Number | CP50 |
| Indoor/Outdoor | Indoor |
| Sound Level | 0.4 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL, cUL |