Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB2377309

MPN #: CEP110

Canarm Ultra Quiet Ceiling Exhaust Fan - 110 CFM - 0.3 SONES - 120V

Product Description
Canarm's CEP fans are ultra quiet and easily customizable using plug and play accessories.

Features
  • Ultra quiet.
  • High performance and efficiency.
  • Permanently lubricated 120V motor with overload disconnect.
  • 6" Poly Collar with built in backdraft damper.
  • Premium low profile poly grille.
  • ETL listed for tub and shower when connected to a GFCI.
  • Plug and Play accessories.


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/8 in
Depth10-1/2 in
Height7-5/8 in
Weight11 lbs
Duct Size6 in

Product Details

TypeBath Fan
CFM110 CFM
ColorWhite
Number of SpeedsSingle
Amperage0.35 A
Hertz60 Hz
Motor TypeDC
Mounting LocationCeiling
Wattage30.8 W
Voltage120 V
MaterialMetal
Phase1
Manufacturers Part NumberCEP110
Indoor/OutdoorIndoor
Sound Level0.3
BrandCanarm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL, Energy Star Certified