Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179768

MPN #: 240616

Tork® Bath Tissue, Septic Safe, 2-Ply, 4"L x 3-3/4"W 616 Sheets/Roll, , White, 48 Rolls

Product Description
Tork Bath Tissue is special tightly wound toilet paper with an easy tail seal to prevent waste and aid in source reduction. Each roll is embossed to enhance bulk and softness delivering value and performance. Its slightly larger sheet count and diameter compared to other conventional tissue, makes it perfect for higher traffic areas. Tork toilet paper has rapid breakup, ideal for all plumbing systems.

Features:
  • High sheet count per roll helps lessen changeouts
  • Absorbent economical bath tissue that delivers value and performance


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width3-3/4 in
Roll Diameter5 in
Size5

Product Details

Style2 Ply
TypeBathroom Tissue
Number of Sheets616
Package Quantity48
DescriptionSeptic Safe Bath Tissue
Manufacturers Part Number240616
BrandTork