Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2273839

MPN #: TM1616S

Tork Universal Bath Tissue, 2-Ply, White, 4 x 3.75 Sheet, 500 Sheets/Roll, 96/Case - TM1616S

Product Description
Tork Toilet Paper Roll White T24: This Tork® toilet paper is a simple and straightforward solution for low-traffic restrooms where the guest experience is important. Each roll is individually wrapped to ensure maximum hygiene and embossing improves the bulk and softness of the bath tissue. This commercial toilet paper breaks down rapidly to reduce blockages and has a high sheet count for fewer refills, saving staff time. An easy-start tail seal makes starting rolls quick and easy, preventing wasted bath tissue.

Features:
  • Individually wrapped rolls improve hygiene
  • High-capacity rolls
  • Bath tissue breaks up rapidly Compatible with Tork T24 Toilet Paper Roll Dispensers
PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width17-1/8 in
Height16-3/4
Weight29 lbs
Roll Length156.25
Sheet Length3-3/4 in
Size4"
Roll Diameter4-3/8 in
Diameter1-5/8
Core Size1.65 in

Product Details

TypeToilet Paper
For Use WithTork T24 dispensers: 59TR, 55TR
Style2 Ply
Number of Sheets500 Sheets/Roll
DescriptionStandard
Package Quantity96
Manufacturers Part NumberTM1616S
BrandTork

Compliance & Certifications

CertificationsEcoLogo Certified