Provides protection against tub damage during home construction. Made of a flexible, strong plastic material that absorbs shocks and prevents scratched and dented surfaces.
Black Swan Bath Tub Protector, 30" X 60" X 14" - Pkg Qty 35
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$638.75 Sold in packages of 35 / $18.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 60 in |
| Height | 15 in |
| Size | 30 x 60 x 14 |
Product Details
| Package Quantity | 35 |
| Description | Bath Tub Protector |
| Manufacturers Part Number | 17300 |
| For Use With | Bath Tub |
| Brand | Black Swan |