- Long lasting and biodegradable trap seal liquid
- Has a specific gravity lower than water or urine
- Remains for an extended period of time in the EcoTrap® cartridge with urinal use (small amounts do get carried out with each urinal use)
- Has zero evaporation at 100 Degree F and does not freeze above -70 Degree F
- The freezing feature allows facilities to eliminate or reduce urinal winterization costs
Waterless BlueSeal® Urinal Trap Liquid, 1 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Weight | 9 lbs |
| Size | 1 |
Product Details
| Type | Urinal Trap Liquid |
| Color | Multi-Colored |
| For Use With | All Waterless Urinals |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | Urinal Trap Liquid |
| Manufacturers Part Number | 1101/1 |
| Product Type | Trap Seal Liquid |
| Brand | Waterless |