Associated Equipment Battery Charger 6/12/18/24V 100/75/50/40Amp 600 - 6002B
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
Longer AC cord and DC leads ae standard features for versatility
Automatic reset AC and DC circuit breaker
500 AMP fully insulated "Flexi-Spring" clamps
Automatic timer, patented "Stop/Go" light
Heavy-duty chrome plated handle with clamp-holder/bar
Hinged steel cover to protect meters and knobs
Rugged 7" tires
PRICE
$1,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 16-1/2 in |
| Height | 13-2/3 in |
| Weight | 68.3 lbs |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 600 A |
| Voltage | 24 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Associated Equipment Battery Charger 6/12/18/24V 100/75/50/40Amp 600 - 6002B |
| Manufacturers Part Number | 6002B |
| Brand | Associated Equipment |