Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Associated Equipment

Model # :WBB2871312

MPN #: 6009AGM

Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking

Product Description


Features and Benefits:
  • 6/12 Volt - 70/60/2 Amps 265 Amp with Boost Assist
  • Rejuvenates all standard & maintenance-free 6/12 volt batteries
  • Fast charger with the highest performance crank assist of any 60 Amp charger on the market
  • Fast starter with more features and higher rating for the price than any competitive charger in its class durability
  • Vacuum impregnated heavy-duty transformer to seal the unit against external agents
  • Multi-diode rectifiers (patented) to take over in case of failure
  • Fan cooling mechanism prevents overheating enhancing unit's life span significantly
  • Safety UL and CSA listed with "Safe in Any Weather" operation
  • Cautions against incorrect polarity with patented "Stop/Go-light" technology
  • 500 Amp clamps are covered with vinyl insulation; will not arc or spark


PRICE
$895.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6009AGM
TypeBattery Charger
Voltage6/12 V
Package Quantity1
DescriptionCharger, 6/12V 70/62/2A, Agm, 265 Amp Cranking
BrandAssociated Equipment