Associated Equipment Charger/Analyzer 12/24V 70/35A 200A Boost Wheels - ESS6011
Write a Review
|
Questions & Answers (0)
Product Description
Electrical Stability System (ESS™) Technology turns ESS6011 into a stable power supply for extended service procedures or Re-flashes. Nominal 13.7V DC output. Program for deep discharge recovery of flooded batteries. Patented diagnostics indicate weak or defective battery. Charges all types of 12/24 Volt batteries. Designed for AGM, Gel Cell, Sealed and standard flooded batteries including Spiral Cell, Orbital™ or Optima™ Batteries. Dead battery override control. "Safe In Any Weather' operation. CSA Listed.
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 17 in |
| Height | 16 in |
| Weight | 54.9 lbs |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 200 A |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Voltage | 24 V |
| Components | "Battery Charger/Analyzer, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 16 V |
| Description | Associated Equipment Charger/Analyzer 12/24V 70/35A 200A Boost Wheels - ESS6011 |
| Package Quantity | 1 |
| Manufacturers Part Number | ESS6011 |
| Brand | Associated Equipment |