Includes:
APP® Battery Connector DIN A160 A16500-0009 Female Housing Kit
Write a Review
Questions & Answers (0)
Includes:
Housing
Weights & Dimensions
| Length | 4.1 in |
| Width | 3.27 in |
| Height | 1-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Female |
| Color | Black |
| Series | A160 |
| Amperage | 160 A |
| Manufacturers Part Number | A16500-0009 |
| Brand | APP |
Warranty
| Warranty | Manufacturer Defect Only |
Compliance & Certifications
| Certifications | UL and CAS Rated, RoHS Compliant |