Global Industrial
Model # :WBB3183517
Battery for Global Industrial B3183515 Electric Pallet Jack, 24V/20A
Write a Review
|
Questions & Answers (0)
Product Description
✓ 3-hour runtime
✓ Quickly recharges in only 3 hours
✓ Excellent discharge rate & remains cool at high temperatures
This lithium iron phosphate (LiFePO4) battery is designed to power your Global Industrial Electric Pallet Jack, model B3183515. Limited 1-Year Limited Warranty.
✓ Quickly recharges in only 3 hours
✓ Excellent discharge rate & remains cool at high temperatures
This lithium iron phosphate (LiFePO4) battery is designed to power your Global Industrial Electric Pallet Jack, model B3183515. Limited 1-Year Limited Warranty.
PRICE
$450.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.6 in |
| Width | 5.51 in |
| Height | 16.93 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |