- Battery powered touch screen operated plastic strapping tool for PP and PET strap
- The Smart, all-in-one and easy to operate slanted colour touch screen, is always located in-sight of the operator, preventing water and dust from entering the device here
- One-hand operation 3-in-1 tool, easy selecting manual, semi-automatic or automatic operation
- Setting and locking the right tension force, speed and sealing time at the touch of a finger
- Durable design, Easy-to-Recycle, with double strap guides for "AlwaysGood" strap alignment
- Easy inserting and removing the strap, no obstacles from hands or other barriers
- Well balanced tool with extra finger protection for safe and good working conditions
- Sturdy battery holder that can accommodate 5.0 Ah or 9.0 Ah batteries with charge indicator
- Brushless motor, with motor temperature monitoring system
- Easy cleaning, removing strap dust particles with pressurized air
Fromm Battery Operated Strapping Tool For 5/8" Strap Width, 026-041 585#, Touch Screen, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,815.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-4/5 in |
| Height | 5-3/5 in |
| Max Material Thickness | 0.041 |
| Strap Width | 5/8 |
Product Details
| Type | Battery Strapping Tool |
| Color | Black |
| Manufacturers Part Number | P328S.43.3462-KIT |
| Duty | Medium |
| For Use With | Polypropylene, Polyester Strapping |
| Tool Type | Sealer, Tensioner |
| Brand | Fromm |