- IPC EagleCT110 BT85 ECS
- IPC EagleCT90 BT85
- IPC EagleCT110 BT70
- IPC EagleCT70 Rider BT60
- IPC EagleCT230 BT105
- IPC EagleCT70 B50
- IPC EagleCT110 BT85
- IPC EagleCT90 BT70
- IPC EagleCT70 BT50
- IPC EagleCT40 BT50 ECS
- IPC EagleCT40 B50 (Brush Drive)
- IPC EagleCT230 BT100 R Sweep
- IPC EagleCT40 B50 ECS
- IPC EagleCT40 BT50 (Traction Drive)
- IPC EagleCT70 Rider BT70
- IPC EagleCT70 BT60
- IPC EagleCT70 BT70
- IPC EagleCT80 BT70
- Karcher AP 100/50 M
- Nobles Speed Scrub 5
- Nobles Speed Scrub 2001 Battery
- Nobles Speed Scrub 2001 Electric
- Nobles Frontier
- Nobles Speed Scrub 500
- Nobles Speed Scrub 300
- Nobles Typhoon 16B
- Nobles Falcon Ultra B
- Nobles Speed Scrub 3
- Nobles Speed Scrub 350
- Nobles Falcon 2800 Plus
- TennantEX-SC-3840, EX-SC-3851
- TennantV-WD-16P
- Tennant1160
- Tennant1280
- Tennant750
- TennantT500 (SN 10000000-20000000)
- TennantT2 (SN 00000000- )
- TennantT3 (SN 10309875-XXXXXXXX)
- TennantT3, T3+ (S/N 10477736- )
- TennantV-WD-16B, V-WD-61B
- Tennant3530, 3560, 3580
- TennantASC-15, ASC-57
- Tennant1230
- Tennant1520
- TennantEX-CAN-15-HP, EX-CAN-57-HP
- TennantT5
- TennantT600, T600e (SN 10000000-20000000)
- TennantT350
- TennantT5e (SN 10000000-20000000)
- TennantT500 (SN 30000000-40000000)
- TennantT500e (SN 30000000-40000000)
- TennantT3 (SN 00000000-10309874)
- TennantT3e
- TennantT500e (SN 10000000-20000000)
- TennantT300e (SN 10000000-20000000)
- TennantT300 (SN 10000000-20000000)
- Tennant5200
- Tennant3540
- Windsor Saber Compact 17
- Windsor Voyager DUO
- Windsor Compass 2
- Windsor Commodore Duo
- Ratings & Reviews
Replacement Vac Motor Gasket For IPC Eagle GUGO00272, Windsor 86003760
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/2 |
| Diameter | ID - 3 , OD - 5-11/16 in |
Product Details
| Style | Squeegee/Gasket |
| Manufacturers Part Number | GGASKT001B |
| For Use With | IPC Eagle GUGO00272, Windsor 86003760 |
| Part Type | Vac Motor Gasket |
| Brand | Gofer Parts |