Karcher Chariot 3 iExtract Carpet Extractor, Li-Ion Batteries, Shelf Charger,26" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The answer for extraction and interim productivity. When you need extraction and interim cleaning productivity for large areas of soft floor, the Chariot 3 iExtract 26 DUO is the only answer. Developed from our years of experience as the innovators of the stand-on cleaning segment, this machine brings our interim and extraction cleaning technology to our third generation Chariot platform. No other manufacturer comes close to the depth of our line of stand-on cleaning machines. Everything you need to quickly and efficiently clean your carpets is available on this extractor including optional off-aisle attachments for productivity, a reliable gravity-fed solution system and powerful dual-vac motors for maximum water pickup. The cleaning capacity (FT²/HR) is Interim: 14185 and Restorative: 6864.
PRICE
$45,069.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 |
| Width | 26-1/2 in |
| Height | 50-3/4 in |
| Weight | 802 lbs |
| Water Lift | 71-13/16 in |
| Cleaning Width | 26 in |
Product Details
| Battery Type | 12 V Lithium |
| Type | Carpet Extractor |
| Pressure Power | 134 |
| Horsepower | 2 x 3/4 HP |
| Solution Tank Capacity | 25 gal |
| Vacuum Motor | 3/4 |
| Color | Gray |
| Cleaning Capacity | 14185/6864 ft²/hr |
| Number of Batteries | 3 |
| Voltage | 36 V |
| Manufacturers Part Number | 1.008-148.0 |
| Recovery Tank Capacity | 28 gal |
| Batteries | 12V Lithium (3) |
| Decibels | 69 |
| Brand | Karcher |
| Speed | 0.6 |