Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3214286

MPN #: MINI STACKER EMS 850

Ballymore Battery Powered Mobile Platform Lift Truck, 59"H Lift, 800 lb. Capacity

Product Description
Safely lift, position, and transport materials with the Ballymore Mini Stacker mobile platform lift. Designed for compact spaces and daily use, this electric-powered stacker features an impressive 800 lb. lifting capacity and a max lift height of 59 inches-making it ideal for stockrooms, warehouses, and light manufacturing. Its ergonomic handle and smooth-rolling casters ensure easy maneuverability, while the precision lift controls provide safe, accurate load placement. It runs on a maintenance-free battery system with an onboard charger, minimizing downtime and maximizing productivity. Whether you're loading shelves, positioning equipment, or managing inventory, this stacker delivers reliable performance in a compact, operator-friendly package. Built with Ballymore's trusted industrial-grade durability, this lift is the smart solution for safe, efficient material handling.

PRICE
$4,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width24 in
Height68 in
Lowered Height3-3/8 in
Raised Height65 in
Weight Capacity800 lbs
Weight243 lbs
Platform Width22-3/4 in
Platform Dimensions25-3/4 x 22-3/4 in
Fork Length25-1/2 in
Platform Length25-3/4 in
Load Center12-11/16 in

Product Details

Battery Type12 V / 60 Ah Lead-Acid
Assembly RequiredNo
TypeBattery Powered Lift Truck
ColorOrange
Lift TypePush Button
MaterialSteel
OperationPowered
Manufacturers Part NumberMINI STACKER EMS 850
Number of Wheels4
BrandBallymore