Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB604147

Global Industrial™ Battery Powered Portable AC Coil Cleaner

Product Description
✓ Battery powered (car charger and wall charger included) and portable
✓ 100 PSI to safely clean HVAC coils
✓ 4 Gallon Tank Capacity

The Global Industrial™ Battery Powered Portable AC Coil Cleaner is a convenient AC coil cleaning system you can take on-the-go to clear out dirt and debris inside A/C condenser and evaporator coils in both commercial and residential HVAC systems. Simply fill up the required tanks, slip on the shoulder strap and carry it wherever you need. Perfect for outdoor spaces where power and water are not available to help clean out AC units. The included self-locking spray gun is made to disperse in two different spray modes: cylindrical and fan-shaped. This compact AC coil cleaning system isn't just made for cleaning condenser coils and evaporator coils – it also doubles as a portable pressure washer for general cleaning.

  • Universal telescopic tube allows spraying into out-of-reach areas
  • Adjustable knob easily changes detergent/cleaning solution dilution ratio
  • Includes standard spray gun, connector, telescoping extension wand, and 10' wall charging cable
  • Up to 30 minutes runtime
  • 4.5 gallon water tank, .9 gallon solution tank
  • PRICE
    $499.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight9 lbs
    Hose Length16 ft

    Product Details

    TypeCoil Cleaner System
    ColorBlue
    Gallons per Minute.75 gal/min
    Capacity4.5
    Wattage36 W
    Voltage12 V
    MaterialPlastic
    Watts36 W
    Manufacturers Part Number604147
    PSI100 psi
    BrandGlobal Industrial

    Warranty

    Warranty1 yr