Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
SpeedClean

Model # :WBB2098797

MPN #: 8945-0-DEG-FLEX

SpeedClean 8945-0-DEG-FLEX - CoilJet®; Flexible Wand 0°

Product Description
SpeedClean 8945-0-DEG-FLEX - CoilJet® Flexible Wand 0°

The CoilJet is designed for cleaning mini split and PTAC coils and can be bent to any shape you need. What makes this different than our other 8945-FLEX wand is that it has a straight on nozzle pattern versus a 90° turn. Shape it to any bend or curve to reach coils in even the tightest spots.

Applications:

  • Mini Split air handler coils and PTAC coils
  • Refrigeration units
Features:

  • Quick connect fittings
  • Flexible and can be re-bent time and time again
  • Has a straight-on nozzle for easy cleaning of small, flat coils
PROMOTIONAL PRICE
$115.16

was $159.95
Save $44.79 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width5 in
Height5 in
Weight2 lbs

Product Details

MaterialAluminum
ColorMetal
Manufacturers Part Number8945-0-DEG-FLEX
For Use WithHVAC
BrandSpeedClean