This load tester will perform variable load testing on 12 volt batteries rated as high as 1000 cold cranking amps. Use this battery tester to simulate actual cranking loads. Also tests alternator charging voltage and relative starter current draw. This features large dual meters to display the battery voltage and load current simultaneously, during the test.
ESI Battery Tester Carbon Pile 500A Clamps - 710
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 13-1/4 in |
| Height | 13-1/4 in |
| Weight | 34.8 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | Battery Load Tester |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 13-1/4 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 710 |
| Brand | ESI |