Associated Equipment Carbon Pile Battery Tester - 6034
Write a Review
|
Questions & Answers (0)
Product Description
500 Amp Carbon Pile tester that handles all 6/12-volt batteries. Tests batteries up to 16-volts with 2.5 ft. 4AWG leads. Buzzer sounds after load is engaged for 15 seconds.
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-2/7 in |
| Width | 6-2/7 in |
| Height | 6-2/7 in |
| Weight | 3 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | "Tester, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 6-2/7 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 6034 |
| Brand | Associated Equipment |