Satco 90-1560 Bayonet Base Double Contact Socket w/ Flat Bracket and 8-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
Bayonet Base Double Contact Socket; BA15D; 9" Leads; Flat Mounting Bracket; Screw Holes 1-1/4" CC; 500W; 125V
PRICE
$3.35
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Bayonet |
| Mounting Location | Flat Mounting Bracket Screw Holes 11 /4" CC |
| Wattage | 500 W |
| Voltage | 125 V |
| Color | Yellow |
| Terminal | Lead/Screw |
| Manufacturers Part Number | 90-1560 |
| Leads | 8" AWM B/W Leads 105°C |
| Base Type | Bayonet Double Contact |
| Brand | Satco |