UL 10362 Leads. 1/8 IP Hickey Inside Extrusion. Double Leg.
Satco 80-1589 Porcelain Socket w/Ring and 21-in. Leads
|
Questions & Answers (0)
Product Description
PRICE
$7.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Inside Extrusion Double Leg |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1589 |
| Leads | 72" UL 10362 Leads |
| Base Type | G9 |
| Brand | Satco |