- Steel with steel pin Flat surface with no swage No holes Square corners Fast riveted pin Manufactured with no holes and can easily be welded onto gates, dumpsters, and industrial applications such as bins or warehouse doors
1850 Full Surface, Plain Bearing, Heavy Weight Welding Hinge 4" X 4" Ps
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Thickness | 0.179 in |
Product Details
| Finish | Plain Steel |
| Units | 1 |
| Manufacturers Part Number | 1850000400040PS0 |
| Brand | Hager Companies |
Warranty
| Warranty | Lifetime |