APC® BE600M1 Back-UPS Battery Backup System, 7 Outlets & 1 USB Charging Port, 600VA / 330 Watts
|
Questions & Answers (0)
Product Description
When the power goes out, the BE600M1 provides guaranteed power for computers, external hard-drives and other electronics, including your wireless router so you can maintain a network connection for your IoT devices when you need it most! Ideal for the home and home offices, the Back-UPS BE600M1 offers plenty of power and outlets, plus a 1.5A USB Charging port.
The BE600M1 UPS offers guaranteed surge and lightning protection for attached devices. By connecting your valuable devices, you are ensuring these investments against potentially irreversible damage. When the power goes out, the APC BE600M1 will power critical devices including home networking equipment; allowing you to maintain your internet connection. This allows you to work productively, avoid the loss of valuable data, and safely shut down equipment.
This BE600M1 includes PowerChute Personal Edition software which provides UPS management options, safe system shutdown, and energy monitoring to enable cost savings and prevent potential data corruption. The BE600M1 also offers seven surge protected outlets, five of which provide UPS battery backup, and a 330 Watt/600 VA output power capacity.
The BE600M1 UPS offers guaranteed surge and lightning protection for attached devices. By connecting your valuable devices, you are ensuring these investments against potentially irreversible damage. When the power goes out, the APC BE600M1 will power critical devices including home networking equipment; allowing you to maintain your internet connection. This allows you to work productively, avoid the loss of valuable data, and safely shut down equipment.
This BE600M1 includes PowerChute Personal Edition software which provides UPS management options, safe system shutdown, and energy monitoring to enable cost savings and prevent potential data corruption. The BE600M1 also offers seven surge protected outlets, five of which provide UPS battery backup, and a 330 Watt/600 VA output power capacity.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 10-3/4 in |
| Height | 5-1/2 in |
| Weight | 8 lbs |
| Cord Length | 5 ft. (1.52 Meters) ft |
Product Details
| Type | UPS Systems |
| Color | Black |
| Battery Recharge Time | 10 Hours |
| Power Source | 120V, 50/60Hz |
| Volt Amps | 600 A |
| Run Time | 10 Minutes @ 180 Watts |
| Description | Back-UPS BE600M1 Battery Backup System |
| Watts | 330 W |
| Package Quantity | 1 |
| Manufacturers Part Number | BE600M1 |
| Number of Outlets | 7 |
| Output | 600VA / 330 Watts BTU |
| Connector/Port/Interface | 1 USB Port |
| Brand | APC |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | California (CEC) Battery Charger, cTUVus, ENERGY STAR V1.0, FCC Part 15 Class B |