APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts
|
Questions & Answers (0)
Product Description
For smaller electronics, the BE425M provides peace of mind when the power goes out. Ideal for keeping your internet router running when the rest of your home loses power.
The BE425M UPS offers guaranteed surge and lightning protection for attached devices. By connecting your valuable devices, you are ensuring these investments against potentially irreversible damage. When the power goes out, the APC BE425M will power critical devices including home networking equipment; allowing you to maintain your internet connection. This allows you to work productively, avoid the loss of valuable data, and safely shut down equipment. The BE425M also offers six surge protected outlets, four of which provide UPS battery backup, and a 255 Watt/425 VA output power capacity.
The BE425M UPS offers guaranteed surge and lightning protection for attached devices. By connecting your valuable devices, you are ensuring these investments against potentially irreversible damage. When the power goes out, the APC BE425M will power critical devices including home networking equipment; allowing you to maintain your internet connection. This allows you to work productively, avoid the loss of valuable data, and safely shut down equipment. The BE425M also offers six surge protected outlets, four of which provide UPS battery backup, and a 255 Watt/425 VA output power capacity.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 9-15/16 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
| Cord Length | 5 ft. (1.52 Meters) ft |
Product Details
| Type | UPS Systems |
| Color | Black |
| Battery Recharge Time | 8 Hours |
| Power Source | 120V, 50/60Hz |
| Volt Amps | 425 A |
| Run Time | 5.8 Minutes @ 180 Watts |
| Description | Back-UPS BE425M Battery Backup System |
| Watts | 255 W |
| Package Quantity | 1 |
| Manufacturers Part Number | BE425M |
| Number of Outlets | 6 |
| Output | 425VA / 255 Watts BTU |
| Brand | APC |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | California (CEC) Battery Charger, cTUVus, ENERGY STAR V1.0, FCC Part 15 Class B |