Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191279

MPN #: SPC03301K

K2® 1/3 HP The Sump Bunch Compact Pump System

Product Description
The K2® Pumps Complete Primary and Battery Backup Pump System is recommended for all sump pump applications. The 1/3 HP primary pump is constructed of heavy-duty cast iron and stainless steel for longer life and can pump up to 4000 gallons per hour and 28 feet of lift. It has a vertical switch, lubricated ball bearings, and a shaft seal that will extend the life of the pump. The backup DC pump will turn on if there is a power outage, primary pump failure, or if extra pumping capacity is needed in an active sump. The DC backup pump can pump up to 1800 gallons per hour and 15 feet of lift and is constructed of durable thermoplastic. The DC pump includes a high-efficiency motor for extended operation and also includes a vertical switch.

Features:
  • Designed to protect basements from flooding during a power outage
  • System includes: primary pump and switch, backup pump and switch, alarm system, charger and battery control box (battery not included)
  • 3 Year Warranty
  • Primary Pump: Heavy-duty, energy-efficient, PSC motor with thermal overload protection
  • Backup Pump: Corrosion-resistant reinforced thermoplastic construction


PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16
Width8-7/8 in
Height14-3/4 in
Cord Length10 ft
Switch Off Height6-5/16 in
Switch On Height14-5/8 in
Max Diameter Solids1/4 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature95 °F
Impeller MaterialReinforced Thermoplastic
Phase1
Manufacturers Part NumberSPC03301K
Temperature of Liquid Pumped32 to 95
BrandK2
Solids HandlingYes
TypeBattery Backup Sump Pump
Horsepower1/3 HP
ColorBlack
Amperage6.1 A
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour4000 gal/hr
Housing MaterialStainless Steel
Base MaterialCast Iron

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA, UL