Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137968

MPN #: D2400

Benchmark Scientific BeadBlaster™ Microtube Homogenizer, 115V

Product Description
The BeadBlaster™ 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less.
The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. After homogenization, samples can be centrifuged and the supernatant collected for further processing.
Operating parameters for the BeadBlaster 24 are set and displayed digitally. To protect fragile, heat sensitive samples, the unit can be programmed to operate in shortened consecutive cycles with a rest period in between. Up to 50 such programs can be stored in memory and recalled for future use. A transparent lid allows for visualization of samples, and features a mechanical lid lock that prevents opening the lid when the BeadBlaster is in operation. A brushless motor reduces motor noise and provides maintenance free operation.
Benchmark offers an assortment of prefilled tube kits for a variety of sample types. The popular Triple-Pure™ kits include acid washed, heat treated, zirconium beads. The beads are tested to be free of nucleases, making them ideal for molecular biology applications. A convenient starter kit (D1032-SK) is available to accommodate a broad range of sample types and optimize applications.

Features:
  • Fast, efficient homogenization in about 35 seconds
  • For all sample types, from soft tissue to bone
  • Mix up to 24 tubes simultaneously
  • Sealed 2.0ml tubes – eliminates cross contamination
  • Full range of beads in prefilled tubes and bulk available
PRICE
$9,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/16
Width11
Height15-3/16
Weight55 lbs

Product Details

Electrical100 To 240V 50-60 Hz
Speed Range4.0 - 7.0 M/S (In 0.05 M/S Increments)
Country of OriginChina
Capacity24 X 2.0ml
Noise Level<68Db
Voltage115 V
Cycle Time1 To 90 Sec. (Up To 90 Sec.) sec
MaterialMetal
Package Quantity1
Manufacturers Part NumberD2400
BrandBenchmark Scientific

Warranty

Warranty2 yr